Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Connection SizeM18
- Diameter18 mm
- Lead Wire Length6.5600 in;2 m
Details
- Additional DetailsIP67;NEMA 4X;Visible Red LED;Washdown Rated;Encapsulated
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationOpposed
- Approval Listing RegulationsCE Certified, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- ConnectionCable
- Connection TypeCable
- DescriptionEz Beam Tm18: Receiver, Range: 20 M; Input: 10-30 V Dc, Outputs: Pnp Light Operate, 2 M (6.5 Ft) Cable
- Electrical Connection2 m Cable
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Thru-Beam
- Group & ClassPhotoelectric Thru-Beam
- Housing MaterialZinc Die-cast with Nickel-Plating
- Input Voltage10 to 30 V dc
- MaterialZinc Die-cast with Nickel-Plating
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-40 °C, -40 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputPNP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability190 s
- Sensing PrinciplePhotoelectric
- Sensing Range65.6200 ft;20000 mm
- Sensor TypePhotoelectric
- SeriesTM18
- StyleBarrel
- Switching FunctionLight Operate
- Temperature Range-40 to 70 °C, -40 to 158 °F