Specifications
Dimensions
- Cable Length6.0000 in, 150 mm
- Connection SizeM12
- Diameter18 mm
- Lead Wire Length6.0000 in;150 mm
- Minimum Load Voltage10 V dc
Details
- Additional DetailsIP67;IP69K Washdown Rated;NEMA 6;Visible Red LED Sensing Beam;Zinc Die-Cast with Nickel-Plating Housing;Encapsulated
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationOpposed Mode Sensing
- Approval Listing RegulationsCE Certified, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- Connection150 mm M12 Pigtail QD, 6.0000 in
- Connection TypePigtail QD
- DescriptionEz Beam Tm18: Receiver, Range: 20 M; Input: 10-30 V Dc, Outputs: Pnp Dark Operate, 150 mm (6 In) M12 Pigtail Qd
- Electrical Connection150 mm M12 Pigtail QD, 6.0000 in
- Enclosure RatingIP69K
- Environment Ip RatingIP69K
- FunctionPhotoelectric Thru-Beam Receiver
- Group & ClassPhotoelectric Sensors
- Housing MaterialZinc Die-cast with Nickel-Plating
- Input Voltage10 to 30 V dc
- MaterialZinc Die-cast with Nickel-Plating
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputPNP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability190 s
- Sensing PrinciplePhotoelectric
- Sensing Range65.6170 ft;20000 mm
- Sensor TypePhotoelectric
- SeriesTM18
- StyleBarrel
- Switching FunctionDark ON
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)