Motion
SLPK14-270P88-1RE15

BANNER ENGINEERING CORP
SLPK14-270P88-1RE15

SLPK14-270P88-1RE15 EZS LP KIT 14 mm x 270 mm
Mi Item #12034665
MFR #SLPK14-270P88-1RE15
Price$3,945.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
SLPK14-270P88-1RE15

SLPK14-270P88-1RE15 EZS LP KIT 14 mm x 270 mm
Mi Item #12034665
MFR #SLPK14-270P88-1RE15

Mfr description
42342 SLPK14-270P88-1RE15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,945.06/each

Specifications

Dimensions

  • Length
    10.6300 in, 270 mm
  • Width
    0.5510 in, 14 mm

Details

  • Additional Details
    EZS LP KIT 14 mm x 270 mm
  • Approval Listing Regulations
    CE Certified, UKCA
  • Certification
    CE, UKCA
  • Description
    Slpk14-270P88-1Re15 Ezs Lp Kit 14 mm X 270 Mm
  • Function
    Safety Light Curtain
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensor Type
    Safety Light Curtain
  • Series
    EZ-SCREEN LP
  • Style
    Low-Profile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)