Motion
SLPK25-410R88-1RE25

BANNER ENGINEERING CORP
SLPK25-410R88-1RE25

SLPK25-410R88-1RE25 EZS LP KIT 25 mm x 410 mm
Mi Item #12034667
MFR #SLPK25-410R88-1RE25
Price$3,837.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
SLPK25-410R88-1RE25

SLPK25-410R88-1RE25 EZS LP KIT 25 mm x 410 mm
Mi Item #12034667
MFR #SLPK25-410R88-1RE25

Mfr description
42344 SLPK25-410R88-1RE25
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,837.24/each

Specifications

Dimensions

  • Length
    16.1420 in, 410 mm
  • Width
    0.9840 in, 25 mm

Details

  • Additional Details
    EZS LP KIT 25 mm x 410 mm
  • Application
    Industrial Automation, Machine Safety
  • Approval Listing Regulations
    CE Certified, UKCA
  • Certification
    CE, UKCA
  • Description
    Slpk25-410R88-1Re25 Ezs Lp Kit 25 mm X 410 Mm
  • Function
    Safety Light Curtain
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensor Type
    Safety Light Curtain
  • Series
    EZ-SCREEN LP
  • Style
    Low-Profile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)