Motion
S30AW3FF100Q1
S30 AW3FF100Q1 AC LO 100 mm FF QD1 HAS PLC
Mi Item #12034697
MFR #S30AW3FF100Q1
Price$358.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S30 AW3FF100Q1 AC LO 100 mm FF QD1 HAS PLC
Mi Item #12034697
MFR #S30AW3FF100Q1

Mfr description
42610 S30AW3FF100Q1 S30 AW3FF100Q1 AC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.80/each

Specifications

Dimensions

  • Connection Size
    0.5000 in
  • Diameter
    30 mm
  • Minimum Load Voltage
    20 V ac

Details

  • Additional Details
    IP69K Washdown Rated;NEMA 4X;Ecolab Certified
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Application
    Background Suppression (Fixed), Proximity, Washdown
  • Approval Listing Regulations
    CE Certified, IP69K, NEMA 4X, UKCA, UL Listed
  • Certification
    CE, Ecolab Certified, UKCA, UL Listed
  • Connection
    Integral QD
  • Connection Type
    Quick Disconnect
  • Description
    S30 Series 30Mm Plastic Threaded Barrel Sensor, Background Suppression (Fixed), Solid-State Ac Switch Output
  • Electrical Connection
    1/2 in (Micro) Quick Disconnect
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Background Suppression
  • Group & Class
    Photoelectric Sensors
  • Housing Material
    Thermoplastic
  • Input Voltage
    20 to 250 V ac
  • Material
    Thermoplastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    250 V ac
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output
    Solid-State AC Switch
  • Power Supply Type
    ac
  • Product Type
    Photoelectric Sensors
  • Repeatability
    4000 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    3.9370 in;100 mm
  • Sensor Type
    Photoelectric
  • Series
    S30
  • Style
    Threaded Barrel
  • Switching Function
    Light ON
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Wetted Materials
    Acrylic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)