Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indicating Light & Alarm - Test Piece
Mi Item #12034791
MFR #STP-5

Mfr description
43837 STP-5 STP-5 TEST PIECE 2.25 IN
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Size
    58 mm

Details

  • Function
    Test Piece
  • Type
    Test Piece
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)