Motion
SM312D-44095
SM312D-44095 (RAM CENTER)3 WIR NPN OUTPUT/NO AID C
Mi Item #12034802
MFR #SM312D-44095
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SM312D-44095 (RAM CENTER)3 WIR NPN OUTPUT/NO AID C
Mi Item #12034802
MFR #SM312D-44095

Mfr description
44095 SM312D-44095 SM312D-44095 (RAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Connection Size
    M18
  • Diameter
    18 mm
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    NEMA 4X;Encapsulated;Potentiometer Adjustments;Infrared LED Sensing Beam
  • Ambient Temperature Range
    -20 to 70 °C;-4 to 158 °F
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, REACH Compliant, RoHS Compliant, UKCA
  • Certification
    CE, REACH, RoHS, UKCA
  • Connection
    2 m Cable
  • Connection Type
    Cable
  • Description
    Mini-Beam Series Industry Standard Sensor, Diffuse Proximity Mode, Npn Output, 2M Cable
  • Electrical Connection
    2 m Cable
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Diffuse
  • Group & Class
    Photoelectric Diffuse
  • Housing Material
    Thermoplastic
  • Input Voltage
    10 to 30 V dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -20 to 70 °C, -4 to 158 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    300 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    14.9600 in;380 mm
  • Sensor Type
    Photoelectric
  • Series
    SM312
  • Style
    Rectangular W/M18 Mount
  • Switching Function
    Light ON
  • Temperature Range
    -20 to 70 °C, -4 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)