Specifications
Dimensions
- Connection SizeM12
- Minimum Load Voltage10 V dc
Details
- Additional DetailsNEMA 4X;Infrared LED;Zinc Alloy Die-Cast Housing;Potentiometer Adjustments
- Ambient Temperature Range-20 to 70 °C;-4 to 158 °F
- Approval Listing RegulationsCE Certified, NEMA 4X, UKCA, IP67
- CertificationUKCA, CE
- ConnectionM12 4-Pin Integral QD
- Connection TypeQuick Disconnect
- DescriptionQm42 Series: Receiver, Range: 10 M; Input: 10-30 V Dc, Output: Spdt (Complementary) Pnp, 4-Pin M12 Integral Qd
- Electrical ConnectionM12 4-Pin Integral QD
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionOpposed Mode Receiver
- Group & ClassPhotoelectric Sensors
- Housing MaterialZinc Alloy Die-cast
- Input Voltage10 to 30 V dc
- MaterialZinc Alloy Die-cast
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-4 °F, -20 °C
- Operating Temperature Range-20 to 70 °C, -4 to 158 °F
- OutputPNP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability120 s
- Sensing PrinciplePhotoelectric
- Sensing Range393.7000 in;10000 mm
- Sensor TypePhotoelectric
- SeriesQM42
- StyleRectangular
- Switching FunctionNC)
- Temperature Range-20 to 70 °C, -4 to 158 °F