Motion
QM42VN6DQ
QM42 Series: Diffuse; Range: 400 mm; Input: 10-30
MI ITEM #12034831
MFR #QM42VN6DQ
Price$436.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QM42 Series: Diffuse; Range: 400 mm; Input: 10-30
MI ITEM #12034831
MFR #QM42VN6DQ

Mfr description
44340 QM42VN6DQ QM42 SERIES: DIFFUSE;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.57/each

Specifications

Dimensions

  • Connection Size
    M12
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    NEMA 4X;Infrared LED;Potentiometer Adjustments
  • Ambient Temperature Range
    -20 to 70 °C;-4 to 158 °F
  • Application
    Proximity
  • Approval Listing Regulations
    CE Certified, UKCA, UL Listed
  • Certification
    CE, UKCA, UL
  • Connection
    M12 4-Pin Integral QD
  • Connection Type
    Quick Disconnect
  • Description
    Qm42 Series: Diffuse, Range: 400 Mm; Input: 10-30 V Dc, Output: Spdt (Complementary) Npn, 4-Pin M12 Integral Qd
  • Electrical Connection
    4-pin M12 Integral QD
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Diffuse
  • Group & Class
    Photoelectric Diffuse
  • Housing Material
    Zinc Alloy Die-cast
  • Input Voltage
    10 to 30 V dc
  • Material
    Zinc Alloy Die-cast
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Operating Temperature Range
    -20 to 70 °C, -4 to 158 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    250 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    15.7480 in;400 mm
  • Sensor Type
    Photoelectric
  • Series
    QM42
  • Style
    Rectangular
  • Switching Function
    NC)
  • Temperature Range
    -20 to 70 °C, -4 to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)