Motion
Q10RP6R
Q10 Series: Receiver; Range: 1.8 m; Input: 10-30 V
Mi Item #12034859
MFR #Q10RP6R
Price$187.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Q10 Series: Receiver; Range: 1.8 m; Input: 10-30 V
Mi Item #12034859
MFR #Q10RP6R

Mfr description
44754 Q10RP6R Q10 SERIES: RECEIVER;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.36/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    IP67;NEMA 4X;Infrared LED;Dark Operate;PNP Output;2 m Cable
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA
  • Certification
    CE, UKCA
  • Connection
    2 m Cable
  • Connection Type
    Cable
  • Description
    Q10 Series: Receiver, Range: 1.8 M; Input: 10-30 V Dc, Output: Dark Operate - Pnp, 2 M (6.5 Ft) Cable
  • Electrical Connection
    2 m Cable
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Thru-Beam
  • Housing Material
    Thermoplastic
  • Input Voltage
    10 to 30 V dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    1000 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    5.9100 ft;1.8 m
  • Sensor Type
    Photoelectric
  • Series
    Q10
  • Style
    Rectangular
  • Switching Function
    Dark ON
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)