Specifications
Dimensions
- Connection SizeM8
- Minimum Load Voltage10 V dc
Details
- Additional DetailsInfrared LED Sensing Beam;Integral M8 Quick Disconnect;Dark Operate PNP Output
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationOpposed Sensing
- Approval Listing RegulationsCE, IP67, NEMA 6P, UKCA
- CertificationCE, UKCA
- Connection3-pin M8 Integral QD
- Connection TypeQuick Disconnect
- DescriptionQ10 Series: Receiver, Range: 1.8 M; Input: 10-30 V Dc, Output: Dark Operate - Pnp, 3-Pin M8 Integral Qd
- Electrical Connection3-pin M8 Integral QD
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Thru-Beam
- Group & ClassPhotoelectric Thru-Beam
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputPNP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability1000 s
- Sensing PrinciplePhotoelectric
- Sensing Range70.8660 in;1800 mm
- Sensor TypePhotoelectric
- SeriesQ10
- StyleRectangular
- Switching FunctionDark ON
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)