Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Lead Wire Length6.5600 in;2 m
Details
- Additional DetailsInfrared LED Emitter;NEMA 4X Rated
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA
- CertificationCE, UKCA
- Connection2 m Cable
- Connection TypeCable
- DescriptionQ10 Series: Emitter, Range: 1.8 M; Input: 10-30 V Dc, Output: Not Applicable, 2 M (6.5 Ft) Cable
- Electrical Connection2 m Cable
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Thru-Beam
- Group & ClassPhotoelectric Thru-Beam
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability±1000 s
- Sensing PrinciplePhotoelectric
- Sensing Range5.9100 ft;1.8 m
- Sensor TypePhotoelectric
- SeriesQ10
- StyleRectangular
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)