Specifications
Dimensions
- Cable Length5.9060 in, 150 mm
- Lead Wire Length5.9060 in;150 mm
Details
- Additional DetailsInfrared LED Sensing Beam;Glass Lens Material
- Ambient Temperature Range-20 to 55 °C;-4 to 131 °F
- Approval Listing RegulationsCE Certified, NEMA 4, UKCA
- CertificationCE, UKCA
- Connection150 mm M8 Pigtail QD, 6.0000 in
- Connection TypePigtail QD
- DescriptionQ14 Series: Receiver, Range: 1.8 M; Input: 10-30 V Dc, Output: Light Operate - Npn, 150 mm (6 In) M8 Pigtail Qd
- Electrical Connection150 mm M8 Pigtail QD, 6.0000 in
- Environment Ip RatingIP54
- Housing MaterialThermoplastic
- MaterialThermoplastic
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature-20 °C, -4 °F
- Operating Temperature Range-20 to 55 °C, -4 to 131 °F
- OutputNPN
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensor TypePhotoelectric
- SeriesQ14
- Temperature Range-20 to 55 °C, -4 to 131 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)