Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Lead Wire Length6.5600 in;2 m
Details
- Additional DetailsNEMA 4X;Red LED;Unterminated Plastic Fibers or T5 Termination;Potentiometer Adjustments
- Ambient Temperature Range-20 to 55 °C;-4 to 131 °F
- Approval Listing RegulationsCE, UKCA
- CertificationCE, UKCA
- ConnectionCable
- Connection TypeCable
- DescriptionD11Sn72Fp Npn 5 V
- Electrical ConnectionCable
- Environment Ip RatingIP54
- Housing MaterialThermoplastic
- MaterialThermoplastic
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature-20 °C, -4 °F
- MountingDIN Rail Mount
- Mounting TypeDIN Rail Mount
- Operating Temperature Range-20 to 55 °C, -4 to 131 °F
- OutputNPN
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrincipleFiber Optic
- Sensor TypeFiber Optic
- SeriesD11
- Temperature Range-20 to 55 °C, -4 to 131 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)