Motion
MACV-1
Mi Item #12034978
MFR #MACV-1
Price$1,375.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #12034978
MFR #MACV-1

Mfr description
46327 MACV-1 MINI-ARRAY: CONTROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,375.12/each

Specifications

Details

  • Additional Details
    Serial Data Output: RS-232
  • Ambient Temperature Range
    -20 to 70 °C;-4 to 158 °F
  • Application
    Measuring
  • Approval Listing Regulations
    CE Certified, UKCA, UL Listed
  • Certification
    CE, UKCA, UL Listed
  • Description
    Mini-Array: Controller With Analog Voltage Outputs, Input: 16-30 V Dc, Output 1: 0-10 V Dc Sourcing; Output2: Solid-State Npn, Serial Data Output: Rs-232
  • Housing Material
    Polycarbonate
  • Material
    Polycarbonate
  • Max Operating Temperature
    70 °C, 158 °F
  • Min Operating Temperature
    -20 °C, -4 °F
  • Operating Temperature Range
    -20 to 70 °C, -4 to 158 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Measuring Light Curtain
  • Sensor Type
    Measuring Array
  • Series
    MINI-ARRAY
  • Temperature Range
    -20 to 70 °C, -4 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)