Motion
SI-QS90MRHE
Flat Pack Switch: Horizontal Radius; Actuator Posi
Mi Item #12034993
MFR #SI-QS90MRHE
Price$242.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Pack Switch: Horizontal Radius; Actuator Posi
Mi Item #12034993
MFR #SI-QS90MRHE

Mfr description
46707 SI-QS90MRHE FLAT PACK SWITCH:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.15/each

Specifications

Dimensions

  • Depth
    1.2990 in, 33 mm
  • Height
    3.5430 in, 90 mm
  • Length
    3.5430 in, 90 mm
  • Width
    2.0470 in, 52 mm

Details

  • Additional Details
    Flat Pack Switch: Horizontal Radius;Actuator Position: Front Top or Back;Contact Configuration: 2 NC;Plastic Housing;ISD Connect Compatible: No;SISTEMA: B10d = 2 million;Coding Level/Tamper Resistance: Low;Mechanical Life: 1 million operations
  • Ambient Temperature Range
    -30 to 80 °C;-22 to 176 °F
  • Application
    Machine Safety, Safety Interlock
  • Approval Listing Regulations
    CE Certified, UKCA, UL Listed
  • Certification
    CE, UKCA, UL Listed
  • Connection
    Wiring Chamber
  • Connection Type
    Wiring Chamber
  • Description
    Flat Pack Switch: Horizontal Radius, Actuator Position: Front Top Or Back, Contact Configuration: 2 Nc, Dimensions: 90 X 52 X 33 Mm; Plastic Housing
  • Electrical Connection
    Wiring Chamber
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Interlock Switch
  • Housing Material
    Thermoplastic
  • Includes
    SI-QS-SSU, SI-QS-SSUA
  • Life
    1,000,000 Cycles
  • Material
    Thermoplastic
  • Max Operating Temperature
    80 °C, 176 °F
  • Min Operating Temperature
    -30 °C, -22 °F
  • Mounting
    Flat Mount
  • Mounting Type
    Flat Mount
  • Operating Temperature Range
    -30 to 80 °C, -22 to 176 °F
  • Output
    2 NC
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Mechanical Contact
  • Sensor Type
    Safety Interlock Switch
  • Series
    SI-QS90
  • Style
    Flat Pack
  • Switching Function
    Normally Closed (NC)
  • Temperature Range
    -30 to 80 °C, -22 to 176 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)