Specifications
Dimensions
- Depth1.2990 in, 33 mm
- Height3.5430 in, 90 mm
- Length3.5430 in, 90 mm
- Width2.0470 in, 52 mm
Details
- Additional DetailsIP65;Plastic Housing;Vertical Radius;Actuator Position: Front Top or Back;Contact Configuration: 2 NC;Dimensions: 90 x 52 x 33 mm
- Ambient Temperature Range-30 to 80 °C;-22 to 176 °F
- ApplicationMachine Safety, Safety Interlocking
- Approval Listing RegulationsCE Certified, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- ConnectionWiring Chamber
- Connection TypeWiring Chamber
- DescriptionFlat Pack Switch: Vertical Radius, Actuator Position: Front Top Or Back, Contact Configuration: 2 Nc, Dimensions: 90 X 52 X 33 Mm; Plastic Housing
- Electrical ConnectionWiring Chamber
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionSafety Interlock Switch
- Group & ClassPlastic Compact Safety Switches
- Housing MaterialThermoplastic
- IncludesFlat Pack Switch
- Life1,000,000 Cycles
- MaterialThermoplastic
- Max Operating Temperature80 °C, 176 °F
- Min Operating Temperature-30 °C, -22 °F
- MountingFlat Mount
- Mounting TypeFlat Mount
- Operating Temperature Range-30 to 80 °C, -22 to 176 °F
- Output2 NC
- Product TypePhotoelectric Sensors
- Sensing PrincipleMechanical Contact
- Sensor TypeSafety Interlock Switch
- SeriesSI-QS90
- StyleFlat Pack
- Switching FunctionNormally Closed (NC)
- Temperature Range-30 to 80 °C, -22 to 176 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)