Specifications
Dimensions
- Connection SizeM12
- Minimum Load Voltage10 V dc
Details
- Additional DetailsVisible Red LED Emitter;Background Suppression (Adjustable);Potentiometer Adjustments;Zinc Alloy Die-Cast Housing
- Ambient Temperature Range-20 to 55 °C;-4 to 131 °F
- ApplicationBackground Suppression, Proximity Sensing
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- ConnectionM12 4-Pin Integral QD
- Connection TypeQuick Disconnect
- DescriptionQm42 Series: Adjustable Field, Range: 25-400 Mm; Input: 10-30 V Dc, Output: Spdt (Complementary) Npn, 4-Pin M12 Integral Qd
- Electrical Connection4-pin M12 Integral QD
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionBackground Suppression
- Group & ClassPhotoelectric Sensors
- Housing MaterialZinc Alloy Die-cast
- Input Voltage10 to 30 V dc
- MaterialZinc Alloy Die-cast
- Max Operating Temperature55 °C, 131 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-20 °C, -4 °F
- Operating Temperature Range-20 to 55 °C, -4 to 131 °F
- OutputNPN
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability250 s
- Sensing PrinciplePhotoelectric
- Sensing Range0.9840 to 15.7480 in;25 to 400 mm
- Sensor TypePhotoelectric
- SeriesQM42 & QMT42
- StyleRectangular
- Switching FunctionNC)
- Temperature Range-20 to 55 °C, -4 to 131 °F