Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Diameter30 mm
- Lead Wire Length6.5600 in;2 m
- Width1.1800 in, 30 mm
Details
- Additional DetailsVisible Red LED Emitter;Polarized;Light/Dark Operate;Health/Marginal Signal Output
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationRetroreflective Sensing
- Approval Listing RegulationsIP67, NEMA 4X
- CertificationIP67, NEMA 4X
- ConnectionCable
- Connection TypeCable
- DescriptionS30 Series 30Mm Plastic Threaded Barrel Sensor; High Gain Low Sat Output Ttl Comp 1 Ms Resp
- Electrical Connection2 m Cable
- Environment Ip RatingIP67
- Housing MaterialThermoplastic
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-40 °C, -40 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputNPN
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensor TypePhotoelectric
- SeriesS30
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)