Motion
M18SN6R
EZ-BEAM M18 Series: Receiver; Range: 20 m; Input:
MI ITEM #12035147
MFR #M18SN6R
Price$197.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-BEAM M18 Series: Receiver; Range: 20 m; Input:
MI ITEM #12035147
MFR #M18SN6R

Mfr description
48348 M18SN6R EZ-BEAM M18 SERIES:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.96/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Connection Size
    M18
  • Diameter
    18 mm
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    10 V dc
  • Width
    0.7090 in, 18 mm

Details

  • Additional Details
    IP69K Washdown Rated;NEMA 4X;Infrared LED Sensing Beam;Complementary NPN Output;2 m (6.5 ft) Cable;Stainless Steel Housing;Encapsulated;Chemical Resistant;Health/Marginal Signal Output
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Application
    Opposed Mode Sensing, Washdown
  • Approval Listing Regulations
    CE Certified, UKCA
  • Certification
    CE, UKCA
  • Connection
    2 m Cable
  • Connection Type
    Cable
  • Description
    Ez-Beam M18 Series: Receiver, Range: 20 M; Input: 10-30 V Dc, Output: Complementary Npn, 2 M (6.5 Ft) Cable
  • Electrical Connection
    2 m Cable
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Thru-Beam Receiver
  • Group & Class
    Photoelectric Sensors
  • Housing Material
    Stainless Steel
  • Input Voltage
    10 to 30 V dc
  • Material
    Stainless Steel
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    375 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    65.6200 ft;20000 mm
  • Sensor Type
    Photoelectric
  • Series
    M18
  • Style
    Barrel
  • Switching Function
    NC)
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)