Specifications
Dimensions
- Depth1.2200 in, 31 mm
- Height1.1810 in, 30 mm
- Length3.2700 in, 83 mm
- Width1.1800 in, 30 mm
Details
- Additional DetailsSI-LS83E INTERLOCK BODY;ISD Connect Compatible: No;In-Series Diagnostics: No;SISTEMA: B10d = 2 million;Coding Level/Tamper Resistance: Low;Mechanical Life (operations in millions): 1
- Ambient Temperature Range-30 to 80 °C;-22 to 176 °F
- ApplicationMachine Safety, Safety Interlock
- Approval Listing RegulationsCE Certified, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- ConnectionWiring Chamber
- Connection TypeWiring Chamber
- DescriptionSi-Ls83E Interlock Body
- Electrical ConnectionWiring Chamber
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionMechanical - Sensor
- Housing MaterialThermoplastic
- Life1,000,000 Cycles
- MaterialThermoplastic
- Max Operating Temperature80 °C, 176 °F
- Min Operating Temperature-30 °C, -22 °F
- Operating Temperature Range-30 to 80 °C, -22 to 176 °F
- Output2 NC
- Product TypePhotoelectric Sensors
- Sensing PrincipleMechanical
- Sensor TypeMechanical
- SeriesSI-LS83
- StyleContact
- Switching FunctionNormally Closed (NC)
- Temperature Range-30 to 80 °C, -22 to 176 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)