Specifications
Dimensions
- Cable Length29.5280 ft, 9 m
- Connection SizeM18
- Diameter18 mm
- Lead Wire Length29.5280 in;9 m
- Minimum Load Voltage10 V dc
- Width0.7090 in, 18 mm
Details
- Additional DetailsIP69K Washdown Rated;Complementary PNP Output;9 m (30 ft) Cable;Infrared LED Sensing Beam;Encapsulated;Chemical Resistant;Health/Marginal Signal Output
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationWashdown
- Approval Listing RegulationsCE Certified, IP69K, NEMA 6P, UKCA
- CertificationCE, UKCA
- Connection9 m (30 ft) Cable
- Connection TypeCable
- DescriptionEz-Beam M18 Series: Receiver, Range: 20 M; Input: 10-30 V Dc, Output: Complementary Pnp, 9 M (30 Ft) Cable
- Electrical Connection9 m (30 ft) Cable
- Enclosure RatingIP69K
- Environment Ip RatingIP69K
- FunctionPhotoelectric Thru-Beam
- Group & ClassPhotoelectric Sensors
- Housing MaterialStainless Steel
- Input Voltage10 to 30 V dc
- MaterialStainless Steel
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputPNP
- Power Supply Typedc
- Process ConnectionM18 x 1.5
- Product TypePhotoelectric Sensors
- Repeatability375 s
- Sensing PrinciplePhotoelectric
- Sensing Range65.6170 ft;20000 mm
- Sensor TypePhotoelectric
- SeriesM18
- StyleBarrel
- Switching FunctionNC)
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)