Specifications
Dimensions
- Cable Length0.6560 ft, 0.20 m
- Connection SizeM12
- Diameter30 mm
- Lead Wire Length7.8740 in;0.20 m
- Minimum Load Voltage10 V dc
- Width1.1810 in, 30 mm
Details
- Additional DetailsIP67;NEMA 4X;Infrared LED;Encapsulated
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- Approval Listing RegulationsCE, IP67, NEMA 4X, UKCA
- CertificationCE, UKCA
- Connection4-pin M12 Pigtail QD
- Connection TypePigtail QD
- DescriptionSm30 Series: Plastic Barrel Receiver Opposed Mode, Range: 150 M; Input: 10-30 V Dc, Output: Bi-Modal Npn/Pnp Lo And Do, 4-Pin M12 Pigtail Qd
- Electrical Connection4-pin M12 Pigtail QD
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionOpposed Mode Receiver
- Group & ClassPhotoelectric Sensors
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability1000 s
- Sensing PrinciplePhotoelectric
- Sensing Range492.1260 ft;150000 mm
- Sensor TypePhotoelectric
- SeriesSM30
- StyleThreaded Barrel
- Switching FunctionDark ON Selectable
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)