Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Connection SizeM12
- Depth0.5910 in, 15 mm
- Height16.4020 in, 416.60 mm
- Input Current62 mA
- Length16.4000 in, 416.60 mm
- Width1.1800 in, 30 mm
Details
- Additional DetailsM12 Integral QD;Released Item Status;Bimodal (PNP/NPN) Input Type;Dip-Switch Controlled Animation;Acrylic Clear Window Material
- Ambient Temperature Range50 °C;122 °F
- ApplicationPart Verification
- Approval Listing RegulationsCE Certified, NKCR2, NKCR8, UKCA
- CertificationCE, UKCA
- ConnectionM12 Pigtail QD
- Connection TypeQuick Disconnect
- DescriptionPva Series: 375 mm Array - Emitter, Range: 2 M; Input: 12-30 V Dc, Output: Not Applicable, M12 Integral Qd
- Electrical ConnectionM12 Pigtail QD
- Enclosure RatingIP62
- Environment Ip RatingIP62
- FunctionOpposed Mode Emitter
- Housing MaterialAluminum
- Input Voltage12 to 30 V dc
- MaterialAluminum
- Max Operating Temperature50 °C, 122 °F
- Min Operating Temperature50 °C, 122 °F
- MountingFlat Mount
- Mounting TypeFlat Mount
- Operating Temperature Range50 °C, 122 °F
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrincipleOptical
- Sensing Range78.7400 in;2000 mm
- Sensor TypePhotoelectric
- SeriesPVA
- StyleFlat Mount - Array
- Temperature Range50 °C, 122 °F