Motion
PVA300N6EQ
PVA Series: 300 mm Array - Emitter; Range: 2 m; In
MI ITEM #12035455
MFR #PVA300N6EQ
Price$1,102.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PVA Series: 300 mm Array - Emitter; Range: 2 m; In
MI ITEM #12035455
MFR #PVA300N6EQ

Mfr description
51931 PVA300N6EQ PVA SERIES: 300 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,102.92/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Connection Size
    M12
  • Depth
    0.5910 in, 15 mm
  • Height
    13.4410 in, 341.39 mm
  • Input Current
    62 mA
  • Length
    13.4400 in, 341.39 mm
  • Minimum Load Voltage
    12 V dc
  • Width
    1.1800 in, 30 mm

Details

  • Additional Details
    M12 Pigtail QD;RELEASED;Dip-Switch Controlled;Bimodal (PNP/NPN);13 Beams;Momentary;Acrylic Clear Window
  • Ambient Temperature Range
    50 °C;122 °F
  • Application
    Part Verification
  • Approval Listing Regulations
    CE, NKCR2, NKCR8, UKCA
  • Certification
    CE, UKCA
  • Connection
    M12 Pigtail QD
  • Connection Type
    Pigtail QD
  • Description
    Pva Series: 300 mm Array - Emitter, Range: 2 M; Input: 12-30 V Dc, Output: Not Applicable, M12 Pigtail Qd
  • Electrical Connection
    M12 Pigtail QD
  • Enclosure Rating
    IP62
  • Environment Ip Rating
    IP62
  • Function
    Parts Verification Array
  • Housing Material
    Aluminum
  • Input Voltage
    12 to 30 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    50 °C, 122 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    50 °C, 122 °F
  • Mounting
    Flat Mount
  • Mounting Type
    Flat Mount
  • Operating Temperature Range
    50 °C, 122 °F
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    78.7400 in;2000 mm
  • Sensor Type
    Photoelectric
  • Series
    PVA
  • Style
    Flat Mount - Array
  • Temperature Range
    50 °C, 122 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)