Specifications
Dimensions
- Cable Length0.4920 ft, 0.15 m
- Lead Wire Length0.4920 in;0.14 m
Details
- Additional DetailsRemote Teach;Bargraph Display;Health/Marginal Signal Output
- Ambient Temperature Range-20 to 70 °C;-4 to 158 °F
- Approval Listing RegulationsCE Certified, NEMA 4X, UKCA
- CertificationCE, UKCA
- ConnectionM12 5-Pin Pigtail QD
- Connection TypeQuick Disconnect
- DescriptionD12 Expert Series Fiber Optic Amplifier, Pnp Output, Red Led, M12 Qd Pigtail
- Electrical Connection5-Pin M12 Pigtail Quick Disconnect
- Environment Ip RatingIP11
- Housing MaterialThermoplastic
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-20 °C, -4 °F
- MountingDIN Rail Mount
- Mounting TypeDIN Rail Mount
- Operating Temperature Range-20 to 70 °C, -4 to 158 °F
- OutputPNP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensor TypeFiber Optic
- SeriesD12 Expert
- Temperature Range-20 to 70 °C, -4 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)