Motion
SM31EL-52295
SM31EL-52295 400 mm CONN ASSY MOLEX 39-01-2040/39-
Mi Item #12035474
MFR #SM31EL-52295
Price$201.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SM31EL-52295 400 mm CONN ASSY MOLEX 39-01-2040/39-
Mi Item #12035474
MFR #SM31EL-52295

Mfr description
52295 SM31EL-52295 SM31EL-52295 400 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.50/each

Specifications

Dimensions

  • Cable Length
    1.3100 ft, 0.40 m
  • Connection Size
    M18
  • Diameter
    18 mm
  • Lead Wire Length
    15.7000 in;400 mm
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    Infrared LED Emitter;Encapsulated;Quick Disconnect;NEMA 4X
  • Ambient Temperature Range
    -20 to 70 °C;-4 to 158 °F
  • Application
    Presence/Absence Detection
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA
  • Certification
    CE, UKCA
  • Connection
    Pigtail QD
  • Connection Type
    Molex
  • Description
    Sm31El-52295 400 mm Conn Assy Molex 39-01-2040/39-00-0046
  • Electrical Connection
    4-Pin Molex Pigtail QD
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Thru-Beam Emitter
  • Group & Class
    Photoelectric Thru-Beam
  • Housing Material
    Thermoplastic
  • Input Voltage
    10 to 30 V dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -20 to 70 °C, -4 to 158 °F
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    140 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    98.4000 ft;30000 mm
  • Sensor Type
    Photoelectric
  • Series
    SM312
  • Style
    Rectangular W/M18 Mount
  • Temperature Range
    -20 to 70 °C, -4 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)