Motion
QT50R-EU-AFS
R-Gage Series Radar Sensor; Adjustable Field; Outp
Mi Item #12035673
MFR #QT50R-EU-AFS
Price$1,836.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R-Gage Series Radar Sensor; Adjustable Field; Outp
Mi Item #12035673
MFR #QT50R-EU-AFS

Mfr description
54270 QT50R-EU-AFS R-GAGE SERIES RADAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,836.43/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    12 V dc

Details

  • Additional Details
    Adjustable Field;Bipolar Outputs;Released Item Status;Dip Switch Adjustments
  • Ambient Temperature Range
    -40 to 65 °C;-40 to 149 °F
  • Application
    Car Wash, Collision Avoidance, Jet Bridge-To-Aircraft Collision Avoidance, Loading Docks, Mobile Robot Collision Avoidance, Presence/Absence Detection, Proximity Sensing, Time Of Flight, Vehicle Detection
  • Approval Listing Regulations
    CE Certified, FCC Part 15, IP67, NEMA 4X, UKCA
  • Certification
    Australia/New Zealand, Brazil, CE, Japan, Korea, Taiwan, UKCA, US
  • Connection
    Flying Leads
  • Connection Type
    Cable
  • Description
    R-Gage Series Radar Sensor, Adjustable Field; Outputs: Bipolar: 1 Npn; 1 Pnp, Supply Voltage: 12-30 V Dc, Range: 2.0-3.5 M; 2 M Cable
  • Electrical Connection
    2 m Cable, 5-wire Flying Leads
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Radar Proximity Sensing
  • Group & Class
    Radar Sensor
  • Housing Material
    ABS, Polycarbonate
  • Includes
    2 m Cable
  • Input Voltage
    12 to 30 V dc
  • Material
    ABS, Polycarbonate
  • Max Operating Temperature
    65 °C, 149 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Bracket Mount
  • Mounting Type
    Bracket Mount
  • Operating Temperature Range
    -40 to 65 °C, -40 to 149 °F
  • Output
    Bipolar (NPN & PNP)
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Time-Of-Flight (Tof)
  • Sensing Range
    6.5600 to 11.4800 ft;2000 to 3500 mm
  • Sensor Type
    Radar
  • Series
    QT50R
  • Style
    Rectangular
  • Temperature Range
    -40 to 65 °C, -40 to 149 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)