Specifications
Dimensions
- Connection SizeM12
- Minimum Load Voltage12 V dc
Details
- Additional DetailsIP67;NEMA 4X;Dip Switch Adjustments
- Ambient Temperature Range-40 to 65 °C;-40 to 149 °F
- ApplicationCollision Avoidance, Vehicle Detection
- Approval Listing RegulationsCE, FCC Part 15, IP67, NEMA 4X, UKCA
- CertificationCE, FCC, UKCA, UL
- ConnectionM12 5-Pin Connector
- Connection TypeQuick Disconnect
- DescriptionR-Gage Series Radar Sensor, Adjustable Field; Outputs: Bipolar: 1 Npn; 1 Pnp, Supply Voltage: 12-30 V Dc, Range: 2.0-3.5 M; 5-Pin M12 Integral Qd
- Electrical ConnectionM12 5-Pin Integral QD
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionRadar
- Group & ClassRadar Sensors
- Housing MaterialABS, Polycarbonate
- Input Voltage12 to 30 V dc
- MaterialABS, Polycarbonate
- Max Operating Temperature65 °C, 149 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 65 °C, -40 to 149 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrincipleTime Of Flight
- Sensing Range6.5600 to 11.4800 ft;2000 to 3500 mm
- Sensor TypeRadar
- SeriesQT50R
- StyleRectangular
- Temperature Range-40 to 65 °C, -40 to 149 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)