Motion
VS1AN5CV20
VS1 Series: Convergent; Focal Point: 20 mm; Input:
Mi Item #12035895
MFR #VS1AN5CV20
Price$233.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VS1 Series: Convergent; Focal Point: 20 mm; Input:
Mi Item #12035895
MFR #VS1AN5CV20

Mfr description
56496 VS1AN5CV20 VS1 SERIES:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.31/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    Visible Red LED Emitter;Pre-wired with 2m Cable
  • Ambient Temperature Range
    -20 to 55 °C;-4 to 131 °F
  • Application
    Proximity
  • Approval Listing Regulations
    CE Certified, NEMA 4X, UKCA
  • Certification
    CE, UKCA
  • Connection
    2m Cable
  • Connection Type
    Cable
  • Description
    Vs1 Series Mini Self-Contained Convergent-Mode Sensor, Focal Point: 20 Mm, Input: 10-30 V Dc, Output: Light Operate - Npn, 2 M Cable
  • Electrical Connection
    2 m Cable
  • Enclosure Rating
    IP54
  • Environment Ip Rating
    IP54
  • Function
    Photoelectric Convergent
  • Group & Class
    Photoelectric Convergent
  • Housing Material
    Thermoplastic
  • Input Voltage
    10 to 30 V dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Operating Temperature Range
    -20 to 55 °C, -4 to 131 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    250 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    0.7870 in;20 mm
  • Sensor Type
    Photoelectric
  • Series
    VS1
  • Style
    Rectangular
  • Switching Function
    Light ON
  • Temperature Range
    -20 to 55 °C, -4 to 131 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)