Specifications
Dimensions
- Cable Length29.5280 ft, 9 m
- Depth2.0500 in, 52 mm
- Lead Wire Length29.5280 in;9 m
Details
- Additional DetailsNEMA 4X;Remote Teach;Light/Dark Operate;Bipolar Output
- Ambient Temperature Range-20 to 60 °C;-4 to 140 °F
- ApplicationPart Sensing
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- ConnectionCable
- Connection TypeCable
- DescriptionSle30 Expert Series: Teach Mode Slot Sensor, Slot Width: 30 Mm; Input: 10-30 V Dc, Output: Bipolar: 1 Npn; 1 Pnp, 9 M (30 Ft) Cable
- Electrical Connection9 m Cable
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionEmitter/Receiver Pair
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature60 °C, 140 °F
- Min Operating Temperature-20 °C, -4 °F
- Operating Temperature Range-20 to 60 °C, -4 to 140 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability100 s
- Sensing PrincipleEmitter/Receiver Pair
- Sensing Range1.1810 in;30 mm
- Sensor TypePhotoelectric
- SeriesSLE30 EXPERT
- StyleSlot
- Switching FunctionDark ON Selectable
- Temperature Range-20 to 60 °C, -4 to 140 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)