Motion
SLE30B6VY W/30
SLE30 EXPERT Series: Teach Mode Slot Sensor; Slot
Mi Item #12035912
MFR #SLE30B6VY W/30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLE30 EXPERT Series: Teach Mode Slot Sensor; Slot
Mi Item #12035912
MFR #SLE30B6VY W/30

Mfr description
56564 SLE30B6VY W/30 SLE30 EXPERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Length
    29.5280 ft, 9 m
  • Depth
    2.8350 in, 72 mm
  • Lead Wire Length
    29.5280 in;9 m
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    IP67;NEMA 4X;Remote Teach;Light/Dark Operate;Visible Red LED Emitter
  • Ambient Temperature Range
    -20 to 60 °C;-4 to 140 °F
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA, UL Listed
  • Certification
    CE, UKCA, UL Listed
  • Connection
    Cable
  • Connection Type
    Cable
  • Description
    Sle30 Expert Series: Teach Mode Slot Sensor, Slot Width: 30 Mm; Input: 10-30 V Dc, Output: Bipolar: 1 Npn; 1 Pnp, 9 M (30 Ft) Cable
  • Electrical Connection
    9 m Cable
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Emitter/Receiver Pair
  • Housing Material
    Thermoplastic
  • Input Voltage
    10 to 30 V dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Mounting
    Slot Mount
  • Mounting Type
    Slot Mount
  • Operating Temperature Range
    -20 to 60 °C, -4 to 140 °F
  • Output
    Bipolar (NPN & PNP)
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    75 s
  • Sensing Principle
    Emitter/Receiver Pair
  • Sensing Range
    1.1810 in;30 mm
  • Sensor Type
    Slot
  • Series
    SLE30 EXPERT
  • Style
    Slot
  • Switching Function
    Dark Operate
  • Temperature Range
    -20 to 60 °C, -4 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)