Specifications
Dimensions
- Connection SizeM12
- Minimum Load Voltage10 V dc
Details
- Additional DetailsInfrared LED Sensing Beam;Potentiometer Adjustments;Zinc Alloy Die-Cast Primary Housing Material
- Ambient Temperature Range-20 to 70 °C;-4 to 158 °F
- ApplicationGeneral Purpose, Proximity Detection
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA
- CertificationCE, NKCR2 NKCR8 Vol4 Sec9, UKCA
- ConnectionM12 Pigtail QD
- Connection TypeQuick Disconnect
- DescriptionPhotoelectric Sensor, Diffuse, 400 mm Range, Pnp Output, M12 Pigtail Qd
- Electrical Connection4-Pin M12 Pigtail QD
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Diffuse
- Group & ClassPhotoelectric Diffuse
- Housing MaterialZinc Alloy Die-cast
- Input Voltage10 to 30 V dc
- MaterialZinc Alloy Die-cast
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-20 °C, -4 °F
- MountingEasy Mount
- Mounting TypeEasy Mount
- Operating Temperature Range-20 to 70 °C, -4 to 158 °F
- OutputPNP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability250 s
- Sensing PrinciplePhotoelectric
- Sensing Range15.7480 in;400 mm
- Sensor TypePhotoelectric
- SeriesQM42 & QMT42
- StyleRectangular
- Switching FunctionDark Operate
- Temperature Range-20 to 70 °C, -4 to 158 °F
- Wetted MaterialsAcrylic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)