Motion
QMT42VN6DXQ
QMT42 Series: Long Range Diffuse; Range: 10 mm to
Mi Item #12035962
MFR #QMT42VN6DXQ
Price$592.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QMT42 Series: Long Range Diffuse; Range: 10 mm to
Mi Item #12035962
MFR #QMT42VN6DXQ

Mfr description
56895 QMT42VN6DXQ QMT42 SERIES: LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.11/each

Specifications

Dimensions

  • Connection Size
    M12
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    NEMA 4X;Zinc Alloy Die-Cast Housing;Acrylic Lens;Potentiometer Adjustments
  • Ambient Temperature Range
    -20 to 55 °C;-4 to 131 °F
  • Application
    Proximity
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA
  • Certification
    CE, NKCR2 NKCR8 Vol4 Sec9, UKCA
  • Connection
    M12 4-Pin Integral QD
  • Connection Type
    Quick Disconnect
  • Description
    Qmt42 Series: Long Range Diffuse, Range: 10 mm To 6 M; Input: 10-30 V Dc, Output: Spdt (Complementary) Npn, 4-Pin M12 Integral Qd
  • Electrical Connection
    4-pin M12 Integral QD
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Diffuse
  • Group & Class
    Photoelectric Diffuse
  • Housing Material
    Zinc Alloy Die-cast
  • Input Voltage
    10 to 30 V dc
  • Material
    Zinc Alloy Die-cast
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Operating Temperature Range
    -20 to 55 °C, -4 to 131 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    250 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    0.3940 to 236.2200 in;10 to 6000 mm
  • Sensor Type
    Photoelectric
  • Series
    QMT42
  • Style
    Rectangular
  • Switching Function
    NC)
  • Temperature Range
    -20 to 55 °C, -4 to 131 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)