Motion
SE61R-57967
SE61R-57967
MI ITEM #12036038
MFR #SE61R-57967
Price$180.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SE61R-57967
MI ITEM #12036038
MFR #SE61R-57967

Mfr description
57967 SE61R-57967 SE61R-57967 W/18 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.29/each

Specifications

Dimensions

  • Cable Length
    18.0000 in, 457.20 mm
  • Lead Wire Length
    18.0000 in;457.19 mm

Details

  • Additional Details
    SE61R-57967 W/18 in CONN ASSY USING MOLEX RECEPTACLE 19-09-1039
  • Approval Listing Regulations
    CE Certified, UKCA
  • Certification
    CE, UKCA
  • Connection
    Molex Receptacle 19-09-1039
  • Connection Type
    Molex Receptacle
  • Description
    Se61R-57967 W/18 In Conn Assy Using Molex Receptacle 19-09-1039
  • Electrical Connection
    18 in Cable with Molex Receptacle 19-09-1039
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensor Type
    Photoelectric
  • Series
    ECONO-BEAM SE61

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)