Motion
TL50BLR2ALS3QP
TL50BL Tower Light: 1-Color Sealed Loud Pulsed Audible Indicator; Voltage: 12-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Red flash; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12036067
MFR #TL50BLR2ALS3QP
List Price$376.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL50BL Tower Light: 1-Color Sealed Loud Pulsed Audible Indicator; Voltage: 12-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Red flash; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12036067
MFR #TL50BLR2ALS3QP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$376.48/each for your price

Overview

Mfr description
58075 TL50BLR2ALS3QP TL50BL TOWER

Specifications

  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought