Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Lead Wire Length6.5600 in;2 m
Details
- Additional DetailsVisible Red LED Emitter;IP67 Rated;NEMA 6 Rated;Complementary NPN Dark Operate Output;2 m Cable
- Ambient Temperature Range-20 to 55 °C;-4 to 131 °F
- ApplicationOpposed Mode Sensing
- Approval Listing RegulationsCE Certified, UKCA
- CertificationCE, UKCA
- Connection2 m Cable
- Connection TypeCable
- DescriptionVs2 Series Ultra Thin Miniature Sensor: Sensor Pair, Range: 1.2 M Max; Input: 10-30 V Dc, Receiver Output: Complementary Npn Dark Operate, 2 M (6.5 Ft) Cable
- Electrical Connection2 m Cable
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Thru-Beam
- Group & ClassPhotoelectric Sensors
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature-20 °C, -4 °F
- Operating Temperature Range-20 to 55 °C, -4 to 131 °F
- OutputNPN
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability100 s
- Sensing PrinciplePhotoelectric
- Sensing Range3.9400 ft;1200 mm
- Sensor TypePhotoelectric
- SeriesVS2
- StyleRectangular
- Switching FunctionDark ON
- Temperature Range-20 to 55 °C, -4 to 131 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)