Specifications
Dimensions
- Cable Length10.0000 ft, 3 m
- Diameter30 mm
- Lead Wire Length10.0000 in;3 m
- Width1.1810 in, 30 mm
Details
- Additional DetailsIP67;NEMA 4X;Infrared LED Sensing Beam;Frequency A;EPLAN Published
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationOpposed Mode Sensing
- Approval Listing RegulationsCE Certified, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- Connection3.0 m (10 ft) Cable
- Connection TypeCable
- DescriptionSm30 Series: Emitter - Frequency A Pbt Polyester, Range: 150 M; Input: 10-30 V Dc /12-240 V Ac, Output: Not Applicable, 3.0 M (10 Ft) Cable
- Electrical Connection3.0 m (10 ft) Cable
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Thru-Beam Emitter
- Group & ClassPhotoelectric Thru-Beam
- Housing MaterialPBT Polyester
- Input Voltage12 to 240 V ac, 10 to 30 V dc
- MaterialPBT Polyester
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-40 °C, -40 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- Power Supply Typeac / dc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range492.1260 ft;150 m
- Sensor TypePhotoelectric
- SeriesSM30
- StyleBarrel
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)