Motion
MAHCVN-1
MAHCVN-1
Mi Item #12036411
MFR #MAHCVN-1
Price$1,463.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAHCVN-1
Mi Item #12036411
MFR #MAHCVN-1

Mfr description
61332 MAHCVN-1 HIGH-RES MINI-ARRAY:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,463.49/each

Specifications

Details

  • Additional Details
    Serial Data Output: RS232 and RS-485
  • Application
    Measuring
  • Approval Listing Regulations
    CE Certified, UKCA
  • Certification
    CE, UKCA
  • Description
    High-Res Mini-Array: Controller W/Npn Outputs, Input: 16-30 V Dc, Output: Discrete: 2 Npn; Analog: 2 0-10 V Dc Sourcing, Serial Data Output: Rs232 And Rs-485
  • Housing Material
    Polycarbonate
  • Material
    Polycarbonate
  • Output
    Analog: 2 0 to 10 V dc sourcing
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensor Type
    Measuring Light Curtain
  • Series
    MINI-ARRAY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)