Motion
SI-LS42DMSIF
Spring Locking: Flexible In-line; Solenoid Voltage
Mi Item #12036422
MFR #SI-LS42DMSIF
Price$873.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Locking: Flexible In-line; Solenoid Voltage
Mi Item #12036422
MFR #SI-LS42DMSIF

Mfr description
61414 SI-LS42DMSIF SPRING LOCKING:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$873.14/each

Specifications

Dimensions

  • Depth
    1.7720 in, 45 mm
  • Height
    1.6930 in, 43 mm
  • Input Current
    4.4 VA
  • Length
    6.6900 in, 170 mm
  • Width
    1.6900 in, 43 mm

Details

  • Additional Details
    IP67;UKCA;CE;Spring Locking: Flexible In-line;Solenoid Voltage: 24 V ac/dc;Contact Configuration: 2 NC/1 NO;1 NC;Plastic Housing
  • Ambient Temperature Range
    -25 to 70 °C;-13 to 158 °F
  • Application
    Machine Safety, Safety Interlock
  • Approval Listing Regulations
    CE Certified, IP67, UKCA
  • Certification
    CE, UKCA
  • Connection
    Wiring Chamber
  • Connection Type
    Wiring Chamber
  • Description
    Si-Ls42 Safety Locking Switch, Spring Locking: Flexible In-Line, Solenoid Voltage: 24 V Ac/Dc, Contact Configuration: 2 Nc/1 No; 1 Nc, Dimensions: 170 X 43 X 45 Mm; Plastic Housing
  • Electrical Connection
    Wiring Chamber
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Safety Interlock Switch
  • Group & Class
    Safety Switches
  • Housing Material
    Thermoplastic
  • Includes
    Flexible In-line Actuator
  • Input Voltage
    24 V ac/dc
  • Life
    1,000,000 Cycles
  • Material
    Thermoplastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    24 V
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Output
    Contacts
  • Power Supply Type
    ac / dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Mechanical
  • Sensor Type
    Safety Interlock Switch
  • Series
    SI-LS42
  • Style
    Rectangular
  • Switching Function
    Normally Closed (NC)
  • Temperature Range
    -25 to 70 °C, -13 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)