Motion
VS2RP5CV15
VS2 Series: Convergent; Focal Point: 15 mm; Input:
Mi Item #12036491
MFR #VS2RP5CV15
Price$224.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VS2 Series: Convergent; Focal Point: 15 mm; Input:
Mi Item #12036491
MFR #VS2RP5CV15

Mfr description
61747 VS2RP5CV15 VS2 SERIES:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.47/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    Focal Point: 15 mm;Visible Red LED Emitter;Short Circuit Protection
  • Ambient Temperature Range
    -20 to 55 °C;-4 to 131 °F
  • Application
    Convergent, Proximity
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA
  • Certification
    CE, IP67, NEMA 4X, UKCA
  • Connection
    2 m Cable
  • Connection Type
    Cable
  • Description
    Vs2 Series Ultra Thin Miniature Sensor, Convergent, Focal Point: 15 Mm, Pnp Dark Operate, 2 M Cable
  • Electrical Connection
    2 m Cable
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Convergent
  • Group & Class
    Photoelectric Convergent
  • Housing Material
    Thermoplastic
  • Input Voltage
    10 to 30 V dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Operating Temperature Range
    -20 to 55 °C, -4 to 131 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    100 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    0.5900 in;15 mm
  • Sensor Type
    Photoelectric
  • Series
    VS2
  • Style
    Rectangular
  • Switching Function
    Dark Operate
  • Temperature Range
    -20 to 55 °C, -4 to 131 °F
  • Wetted Materials
    MABS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)