Motion
VS2RN5CV30
VS2 Series: Convergent; Focal Point: 30 mm; Input
Mi Item #12036494
MFR #VS2RN5CV30
Price$224.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VS2 Series: Convergent; Focal Point: 30 mm; Input
Mi Item #12036494
MFR #VS2RN5CV30

Mfr description
61750 VS2RN5CV30 VS2 SERIES:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.47/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    Visible Red LED Emitter;IP67;NEMA 6;Dark Operate
  • Ambient Temperature Range
    -20 to 55 °C;-4 to 131 °F
  • Application
    Proximity
  • Approval Listing Regulations
    CE Certified, UKCA
  • Certification
    CE, UKCA
  • Connection
    2 m Cable
  • Connection Type
    Cable
  • Description
    Vs2 Series Ultra Thin Miniature Sensor: Convergent, Focal Point: 30 Mm; Input 10-30 V Dc, Output: Npn Dark Operate, 2 M (6.5 Ft) Cable
  • Electrical Connection
    2 m Cable
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Convergent Proximity
  • Group & Class
    Photoelectric Convergent
  • Housing Material
    Thermoplastic
  • Input Voltage
    10 to 30 V dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Operating Temperature Range
    -20 to 55 °C, -4 to 131 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    100 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    1.1800 in;30 mm
  • Sensor Type
    Photoelectric
  • Series
    VS2
  • Style
    Rectangular
  • Switching Function
    Dark ON
  • Temperature Range
    -20 to 55 °C, -4 to 131 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)