Motion
VS3AP5XLP
VS3 Series: Polarized Retro; Range: 250 mm; Input:
MI ITEM #12036608
MFR #VS3AP5XLP
Price$298.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VS3 Series: Polarized Retro; Range: 250 mm; Input:
MI ITEM #12036608
MFR #VS3AP5XLP

Mfr description
62623 VS3AP5XLP VS3 SERIES: POLARIZED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.71/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    Polarized (Coaxial);Visible Red LED Sensing Beam;NEMA 4X Rated
  • Ambient Temperature Range
    -20 to 55 °C;-4 to 131 °F
  • Application
    Retroreflective Sensing
  • Approval Listing Regulations
    CE Certified, NEMA 4X, UKCA
  • Certification
    CE, UKCA
  • Connection
    2 m Cable
  • Connection Type
    Cable
  • Description
    Vs3 Series Miniature Sensor With Advanced Optics: Polarized Retro, Range: 250 Mm; Input: 10-30 V Dc, Output: Pnp Light Operate, 2 M (6.5 Ft) Cable
  • Electrical Connection
    2 m Cable
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Retroreflective
  • Group & Class
    Photoelectric Retroreflective
  • Housing Material
    Thermoplastic
  • Input Voltage
    10 to 30 V dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Operating Temperature Range
    -20 to 55 °C, -4 to 131 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    160 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    9.8400 in;250 mm
  • Sensor Type
    Photoelectric
  • Series
    VS3
  • Style
    Rectangular
  • Switching Function
    Light ON
  • Temperature Range
    -20 to 55 °C, -4 to 131 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)