Specifications
Dimensions
- Length41.2990 in, 1049 mm
Details
- Additional DetailsHigh-Res. MINI-ARRAY Receiver;Beam Spacing: 2.5 mm (0.1 in);Total Beams = 384;System Range (matching emitter sold separately) = 0.4-1.8 m;System Requires 2 Quick-Disconnect Cables
- Ambient Temperature Range50 °C;122 °F
- Approval Listing RegulationsCE Certified, UKCA
- CertificationCE, UKCA
- ConnectionQuick Disconnect
- Connection TypeQuick Disconnect
- DescriptionHigh-Res. Mini-Array Receiver: 975 mm (38.4 In), Beam Spacing: 2.5 mm (0.1 In); Total Beams = 384, System Range (Matching Emitter Sold Separately) = 0.4-1.8 M, System Requires 2 Quick-Disconnect Cables
- Electrical ConnectionQuick Disconnect
- FunctionReceiver
- Group & ClassMeasuring Arrays
- Housing MaterialAluminum
- Input Voltage12 V dc
- MaterialAluminum
- Max Operating Temperature50 °C, 122 °F
- Min Operating Temperature50 °C, 122 °F
- Operating Temperature Range50 °C, 122 °F
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range1.2470 to 5.9060 ft;0.38 m to 1.8 m
- Sensor TypeMeasuring Light Curtain
- SeriesMINI-ARRAY
- StyleThree-Piece
- Temperature Range122 °F, 50 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)