Specifications
Dimensions
- Connection SizeM8
Details
- Additional DetailsIP67;NEMA 4X;Visible Red LED Emitter;3-pin M8 Pigtail QD
- Ambient Temperature Range-20 to 55 °C;-4 to 131 °F
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, RoHS Compliant, UKCA
- CertificationCE, RoHS, UKCA
- Connection3-pin M8 Pigtail QD
- Connection TypePigtail QD
- DescriptionVs2 Series Ultra Thin Miniature Sensor: Convergent, Focal Point: 15 Mm; Input: 10-30 V Dc, Output: Npn Light Operate, 3-Pin M8 Pigtail Qd
- Electrical Connection3-pin M8 Pigtail QD
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionConvergent
- Group & ClassPhotoelectric Convergent
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature-20 °C, -4 °F
- Operating Temperature Range-20 to 55 °C, -4 to 131 °F
- OutputNPN
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability100 s
- Sensing PrinciplePhotoelectric
- Sensing Range0.5910 in;15 mm
- Sensor TypePhotoelectric
- SeriesVS2
- StyleRectangular
- Switching FunctionLight ON
- Temperature Range-20 to 55 °C, -4 to 131 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)