Specifications
Dimensions
- Cable Length6.0000 in, 150 mm
- Connection SizeM8
- Lead Wire Length6.0000 in;150 mm
Details
- Additional DetailsVisible Red LED;NEMA 4X;Discrete Input/Output;Acrylic Lens
- Ambient Temperature Range-20 to 55 °C;-4 to 131 °F
- ApplicationConvergent, Proximity
- Approval Listing RegulationsCE, UKCA
- CertificationCE, UKCA
- Connection150 mm M8 Pigtail QD, 6.0000 in
- Connection TypePigtail QD
- DescriptionVs1 Series Mini Self-Contained Convergent-Mode Sensor
- Electrical Connection150 mm M8 Pigtail QD, 6.0000 in
- Enclosure RatingIP54
- Environment Ip RatingIP54
- FunctionConvergent
- Group & ClassPhotoelectric Sensors
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature-20 °C, -4 °F
- Operating Temperature Range-20 to 55 °C, -4 to 131 °F
- OutputNPN
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability250 s
- Sensing PrinciplePhotoelectric
- Sensing Range0.7870 in;20 mm
- Sensor TypePhotoelectric
- SeriesVS1
- StyleRectangular
- Switching FunctionLight Operate
- Temperature Range-20 to 55 °C, -4 to 131 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)