Specifications
Details
- Additional DetailsNEMA 4X;Visible Red LED Emitter;3-pin M8 Pigtail QD
- Ambient Temperature Range-20 to 55 °C;-4 to 131 °F
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA
- CertificationCE, UKCA
- Connection3-pin M8 Pigtail QD
- Connection TypePigtail QD
- DescriptionVs2 Series: Sensor Pair, Range: 1.2 M Max; Input: 10-30 V Dc, Receiver Output: Npn Light Operate, 3-Pin M8 Pigtail Qd
- Electrical Connection3-pin M8 Pigtail QD
- Environment Ip RatingIP67
- Housing MaterialThermoplastic
- MaterialThermoplastic
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature-20 °C, -4 °F
- Operating Temperature Range-20 to 55 °C, -4 to 131 °F
- OutputNPN
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensor TypePhotoelectric
- SeriesVS2
- Temperature Range-20 to 55 °C, -4 to 131 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)