Specifications
Dimensions
- Cable Length0.4920 ft, 0.15 m
- Connection SizeM12
- Diameter18 mm
- Lead Wire Length0.4920 in;0.14 m
- Minimum Load Voltage10 V dc
Details
- Additional DetailsNEMA 1;2;3;3S;4;4X;6;12;13;Encapsulated;Remote Teach;Clear Object Detection
- Ambient Temperature Range-20 to 70 °C;-4 to 158 °F
- ApplicationClear Object Detection
- Approval Listing RegulationsCE, UKCA
- CertificationCE, UKCA
- ConnectionPigtail QD M12
- Connection TypePigtail QD
- DescriptionSme312Lpcqdp 5-Pin M12 Pigtail Polrzd Retro Clear Prod Detect
- Electrical Connection5-Pin M12 Pigtail QD
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionRetroreflective Polarized
- Group & ClassPhotoelectric Retroreflective
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-20 °C, -4 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-20 to 70 °C, -4 to 158 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability100 s
- Sensing PrinciplePhotoelectric
- Sensing Range3.2810 ft;1000 mm
- Sensor TypePhotoelectric
- SeriesSM312
- StyleRectangular W/M18 Mount
- Switching FunctionDark Operate
- Temperature Range-20 to 70 °C, -4 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)