Specifications
Dimensions
- Depth2.0500 in, 52 mm
Details
- Additional DetailsIP67;NEMA 4X;Bipolar (NPN & PNP) Outputs;Light Operate;UKCA Certified
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationOem, Part Sensing
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA
- CertificationCE, UKCA
- ConnectionIntegral QD, M12
- Connection TypeQuick Disconnect
- DescriptionSlo30 Vb6Yq-65385 L.O. Sensor 30 mm Oem 300 ?S 4-Pin M12
- Electrical ConnectionM12 4-Pin Integral QD
- Environment Ip RatingIP67
- Housing MaterialThermoplastic
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-40 °C, -40 °F
- MountingSlot Mount
- Mounting TypeSlot Mount
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensor TypePhotoelectric
- SeriesSL30
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)