Motion
ES-VA-5A
Safety Relay Module for E-Stop/Rope Pull/Interlock; Supply Voltage: 230 V ac or 12-24 V dc; Safety Input: 1 Dual/Single Channel; Safety Output: 4 NO, 6 A; Aux Output: 1 NC, 5 A and 2 Solid-State 0.1 A; Terminal Block: Removable; Width: 45 mm; Self-Checking Circuitry, Auto/Manual Reset
Mi Item #12036983
MFR #ES-VA-5A
Price$781.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Relay Module for E-Stop/Rope Pull/Interlock; Supply Voltage: 230 V ac or 12-24 V dc; Safety Input: 1 Dual/Single Channel; Safety Output: 4 NO, 6 A; Aux Output: 1 NC, 5 A and 2 Solid-State 0.1 A; Terminal Block: Removable; Width: 45 mm; Self-Checking Circuitry, Auto/Manual Reset
Mi Item #12036983
MFR #ES-VA-5A

Mfr description
66092 ES-VA-5A SAFETY RELAY MODULE FOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$781.24/each

Specifications

Details

  • Output Voltage Range
    27.6 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)